Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/30 HP, 2850 rpm, 24VDC
Mfr # 23L377
Zoro # G4148159
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/30
- Voltage 24V DC
- Nameplate RPM 2850
- Shaft Dia. 5/16 in
- Frame 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23L377
- Zoro # G4148159
- UPC # 190735182512
- Country of Origin Korea, Republic of
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/16 in |
Shaft Length | 9/16 in |
Overall Length | 5 1/4 in |
Length Less Shaft | 4 3/4 in |
Description
DC Gearmotor Component Motor, DC Permanent Magnet, Totally Enclosed Nonventilated, 1/30 HP, Nameplate RPM 2,850, Voltage 24V DC, Full Load Amps 1.7 A, Full Load Torque 0.738 in-lb, NEMA/IEC Frame 80, Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 4 3/4 in, Shaft Dia. 5/16 in, Shaft Length 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 953 mm Outside Length, 10 mm Top Width, 1 Ribs (3V375)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- LINCOLN Filler Nipple, 1/8 MNPT (G907)
- THOMSON Linear Bearings, Open, 30mm ID x 68mm L (SPM30OPNWW)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 180VDC (4Z378A)
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC (4Z529)
- DAYTON DC Motor, PM, TEFC, 3 HP, 1750 rpm, 180VDC (6Z791A)
- DAYTON DC Motor, PM, TENV, 1/19 HP, 3000 rpm, 90VDC (23L387)
- DAYTON DC Motor, PM, TEFC, 1-1/2 HP, 1750rpm, 180VDC (4Z379A)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3445)
- Dayton DC Motors