Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC
Mfr # 3XE22
Zoro # G2850276
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/27
- Voltage 90V DC
- Nameplate RPM 1,800
- Shaft Dia. 5/16 in
- Frame Non-Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3XE22
- Zoro # G2850276
- UPC # 190735296004
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/16 in |
Shaft Length | 1 1/2 in |
Length Less Shaft | 4 15/16 in |
Overall Length | 6 7/16 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/27 HP, Nameplate RPM 1,800, Voltage 90V DC, 0.50 A Full Load Amps, Non-Standard Frame, Full Load Torque 1.3 in-lb, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Shaft Dia. 5/16 in, Motor Bearings Ball, Shaft Length 1 1/2 in, Brush Type External, Overall Length 6 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211HS)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (2BK100)
- DAYTON DC Motor, PM, TEFC, 2 HP, 1750 rpm, 180VDC (4Z380A)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC (4Z529)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 90VDC (2M170A)
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 180VDC (4Z525A)
- DAYTON DC Mtr, PM, TENV, 1/14 HP, 1750rpm, 12/24VDC (4Z144)
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 90VDC (2M169A)
- LEESON Washdown Motor, 1 HP, 180VDC (108231.00)
- Dayton DC Permanent Magnet Motors