Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/19 HP, 3000 rpm, 90VDC
Mfr # 23L387
Zoro # G4148089
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/19
- Voltage 90V DC
- Nameplate RPM 3000
- Shaft Dia. 3/8 in
- Frame 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23L387
- Zoro # G4148089
- UPC # 190735182611
- Country of Origin Korea, Republic of
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 3/8 in |
Length Less Shaft | 4 1/8 in |
Shaft Length | 3/4 in |
Overall Length | 4 13/16 in |
Details
Item | DC Gearmotor Component Motor |
HP | 1/19 |
Voltage | 90V DC |
Nameplate RPM | 3000 |
Frame | 90 |
Full Load Amps | 0.7 A |
RPM Range | 1801-3000 |
Motor Thermal Protection | None |
Motor Shaft Rotation | CW/CCW |
Motor Design | DC Permanent Magnet |
NEMA/IEC Frame | 90 |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Standards | cULus (E47479) |
Motor Mounting Type | Face |
Motor Bearings | Ball |
Full Load Torque | 1.128 in-lb |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees C |
Mounting Stud Location | Shaft End |
Stud Quantity | 4 |
Description
DC Gearmotor Component Motor, DC Permanent Magnet, Totally Enclosed Nonventilated, 1/19 HP, Nameplate RPM 3,000, Voltage 90V DC, Full Load Amps 0.7 A, Full Load Torque 1.128 in-lb, NEMA/IEC Frame 90, Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 4 1/8 in, Shaft Dia. 3/8 in, Shaft Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LNG9)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- DAYTON Motor Run Capacitor, 100 MFD, 370V, Round (6FLP2)
- MARATHON MOTORS OEM Replacement Motor, PSC, Open, 1/8 HP (048A8O151)
- DAYTON DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC (3XE19)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 2850 rpm, 24VDC (23L377)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 180VDC (1Z851)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC (4Z524A)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 2920 rpm, 24VDC (23L405)
- DAYTON DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC (3XE22)
- LEESON DC Permanent Magnet Motor, 39.0A, 1/2 HP (108047.00)
- Dayton DC Permanent Magnet Motors