Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 180VDC
Mfr # 4Z525A
Zoro # G1996626
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z525A
- Zoro # G1996626
- UPC # 190735340820
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 13 13/16 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 12 3/4 in |
Bolt Circle Dia. | 5 15/16 in |
Manufacturers Warranty Length | 1 yr |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,750, Voltage 180V DC, 3.8 A Full Load Amps, 56C Frame, Full Load Torque 36 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Air Compressor Hose, 50 ft. L, Silver (2807-7-50)
- PLEWS Straight-On Lock Dual Foot (17-395)
- BULLDOG WINCH 0-200psi Digital Air Pressure Gauge (42064)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12F)
- DAYTON DC Motor, PM, TENV, 1/19 HP, 3000 rpm, 90VDC (23L387)
- DAYTON DC Motor, PM, TENV, 1/35 HP, 2350 rpm, 12VDC (CCC-003)
- DAYTON DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC (3XE22)
- DAYTON DC Motor, PM, TEFC, 1/3 HP, 1750 rpm, 90VDC (2M509A)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC (4Z524A)
- DAYTON DC Motor, PM, TENV, 1/18 HP, 1800 rpm, 90VDC (4Z141)
- LEESON Washdown Motor, 3/4 HP, 90VDC (108228.00)
- Dayton DC Motors