Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TEFC, 3 HP, 1750 rpm, 180VDC
Mfr # 6Z791A
Zoro # G0677135
product price: $2,270.99
/ea
Free Shipping & Returns
$2,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 7/8 in
- Frame 143/5TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z791A
- Zoro # G0677135
- UPC # 190735374900
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 22 5/16 in |
Shaft Length | 2 1/2 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 3 HP, Nameplate RPM 1,750, Voltage 180V DC, 15.0 A Full Load Amps, 143/5TC Frame, Full Load Torque 108.2 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 7/8 in, Motor Bearings Ball, Shaft Length 2 1/2 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Male, with MNPT, 4" (MCM3114)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (CA)
- FESTO Filter Regulator LFR-1/2-D-MIDI-NPT (LFR-1/2-D-MIDI-NPT)
- MILTON P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5 (1803)
- DAYTON DC Motor, PM, TENV, 1/35 HP, 2350 rpm, 12VDC (CCC-003)
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 180VDC (4Z525A)
- DAYTON DC Motor, PM, TEFC, 1-1/2 HP, 1750rpm, 180VDC (4Z379A)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 180VDC (1Z851)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 2750 rpm, 12VDC (23L404)
- DAYTON DC Motor, PM, TEFC, 2 HP, 1750 rpm, 180VDC (4Z380A)
- LEESON Washdown Motor, 1/2 HP, 90VDC (108226.00)
- Dayton DC Permanent Magnet Motors