Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TEFC, 2 HP, 1750 rpm, 180VDC
Mfr # 4Z380A
Zoro # G1104582
product price: $1,562.99
/ea
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 7/8 in
- Frame 143/5TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z380A
- Zoro # G1104582
- UPC # 00194484301743
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 19 3/8 in |
Shaft Length | 2 1/2 in |
Length Less Shaft | 17 1/4 in |
Bolt Circle Dia. | 5 15/16 in |
Manufacturers Warranty Length | 1 yr |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 2 HP, Nameplate RPM 1,750, Voltage 180V DC, 9.5 A Full Load Amps, 143/5TC Frame, Full Load Torque 18 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 7/8 in, Motor Bearings Ball, Shaft Length 2 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 16 # of Teeth (50BS16H X 1 3/16)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X087KW)
- NATIONAL Small Bore Inch Seal, 417545 (417545)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145T Frame, 115/208-230V AC Voltage (120867.00)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 90VDC (2M170A)
- DAYTON DC Motor, PM, TEFC, 1-1/2 HP, 1750rpm, 180VDC (4Z379A)
- DAYTON DC Motor, PM, TEFC, 1/3 HP, 1750 rpm, 90VDC (2M509A)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 90VDC (4Z528)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- DAYTON DC Motor, PM, TENV, 1/53 HP, 2500 rpm, 90VDC (3XE21)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3455)
- Dayton DC Permanent Magnet Motors