Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC
Mfr # 4Z524A
Zoro # G2072962
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/2
- Voltage 180V DC
- Nameplate RPM 1,725
- Shaft Dia. 5/8 in
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z524A
- Zoro # G2072962
- UPC # 190735340813
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 13/16 in |
Length Less Shaft | 11 3/4 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 15/16 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,725, Voltage 180V DC, 2.5 A Full Load Amps, 56C Frame, Full Load Torque 27 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 49'' Long x 9 Ribs Wide - 490J9 (490J9)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- BESTORQ 5LK970 V Belt, 97 in Outside Length, 21/32 in Top Width, 1 Ribs (5LK970)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (1L699)
- DAYTON DC Motor, PM, TEFC, 1/3 HP, 1750 rpm, 90VDC (2M509A)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 2920 rpm, 24VDC (23L405)
- DAYTON DC Motor, PM, TENV, 1/19 HP, 3000 rpm, 90VDC (23L387)
- DAYTON DC Motor, PM, TENV, 1/2 HP, 1800 rpm, 12VDC (108920.00)
- DAYTON DC Motor, PM, TENV, 1/18 HP, 1800 rpm, 90VDC (4Z141)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC (23L378)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDP3330)
- Dayton DC Motors