Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TEFC, 1/2 HP, 1725 rpm, 90VDC
Mfr # 2M168A
Zoro # G3178533
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Voltage 90V DC
- Nameplate RPM 1,725
- Shaft Dia. 5/8 in
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2M168A
- Zoro # G3178533
- UPC # 190735223024
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 13/16 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,725, Voltage 90V DC, 5.0 A Full Load Amps, 56C Frame, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Motor Shaft Design Keyed, Overall Length 11 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- TRITAN Radial Ball Bearing, PS, 12mm, 61901-2RS (61901 2RS PRX)
- DDS Shaft Seal, 110mm I. D., 135mm O. D. (11013512SC)
- DAYTON Bearing, Sleeve, Pk3 (1X869)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC (23L378)
- DAYTON DC Motor, PM, TEFC, 1/3 HP, 1750 rpm, 90VDC (2M509A)
- DAYTON DC Motor, PM, TENV, 1/53 HP, 2500 rpm, 90VDC (3XE21)
- DAYTON DC Mtr, PM, TENV, 1/14 HP, 1750rpm, 12/24VDC (4Z144)
- DAYTON DC Mtr, PM, TENV, 1/20 HP, 1725rpm, 12/24VDC (3XE20)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 90VDC (4Z528)
- Dayton DC Motors