Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 77, 90 VDC
Mfr # 5LAF2
Zoro # G0998216
original price:
$594.40
9% off
new price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 103 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5LAF2
- Zoro # G0998216
- UPC # 190735346419
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 5/8" |
Keyway Size Type | 3/16 sq in |
Length Less Shaft | 11.75 in |
Shaft Length (Dimension V) | 1-1/2" |
Keyway Size | 3/16" Sq |
Overall Length | 11.68 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 77 RPM, Maximum Torque 103 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 23:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP-12FP TEE (2611-12-12-12)
- HUSKIE TOOLS Hydraulic Knockout Punch, 35-Ton (SH-370M)
- DAYTON AC Gearmotor, 550.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP5)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (DPEP040512)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- DAYTON DC Gearmotor, 94 rpm, 12V, TENV (1Z831)
- DAYTON DC Gearmotor, 7 rpm, 180V, TENV (M1135231.00)
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- Dayton Gearmotors