Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 65, 24VDC
Mfr # 5LAG4
Zoro # G2920601
original price:
$605.74
9% off
new price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 137 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5LAG4
- Zoro # G2920601
- UPC # 190735346532
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1-1/2" |
Length Less Shaft | 11.75 in |
Keyway Size Type | 3/16 sq in |
Keyway Size | 3/16" Sq |
Shaft Dia. (Dimension U) | 5/8" |
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 1 1/2 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 65 RPM, Maximum Torque 137 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 23:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 1/2" (CO 128)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- PIX Belt, B, 21/32 x 93 in. OC, 3 Band (3HB90)
- POWERDRIVE 7/8" Sheave 3.95" OD (AK41-7/8)
- DAYTON DC Gearmotor, Nameplate RPM 0.5, 0.10A (52JE46)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- DAYTON DC Gearmotor, 20 rpm, 90V, TENV (6Z408)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- DAYTON DC Gearmotor, 12 rpm, 12V, TENV (1LPK7)
- Dayton Gearmotors