Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 54, 24VDC
Mfr # 5LAG3
Zoro # G0510081
original price:
$600.72
7% off
new price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 165 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5LAG3
- Zoro # G0510081
- UPC # 190735346525
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 5/8" |
Length Less Shaft | 11.75 in |
Shaft Length (Dimension V) | 1-1/2" |
Keyway Size | 3/16" Sq |
Keyway Size Type | 3/16 sq in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 54 RPM, Maximum Torque 165 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 28:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6206V C3)
- JENNY Air Compressor, Wheeled Portable, 8.0 cfm (K2A-8P-115/1-DU)
- DAYTON Condenser Fan Motor, 1/10 HP, 825 rpm, 60Hz (4M223)
- GATES Polyflex JB Belts, 3/5M515JB (3/5M515JB)
- DAYTON DC Gearmotor, 170 rpm, 12V, TENV (1Z833)
- DAYTON DC Gearmotor, Nameplate RPM 25, 1.30A (52JE53)
- DAYTON DC Gearmotor, 31 rpm, 12V, TENV (1Z822)
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV (1LPK4)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- Dayton DC Gear Motors