Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 54, 12VDC
Mfr # 5LAF7
Zoro # G1574483
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 165 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5LAF7
- Zoro # G1574483
- UPC # 190735346464
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Keyway Size | 3/16" Sq |
Keyway Size Type | 3/16 sq in |
Shaft Length (Dimension V) | 1-1/2" |
Length Less Shaft | 11.75 in |
Shaft Dia. (Dimension U) | 5/8" |
Overall Length | 11.68 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 54 RPM, Maximum Torque 165 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 28:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.15L (1AA12FJ16)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 1/4 Inch FPT x 1/4 Inch MPT (VS440)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD2575T4EDA1)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- DAYTON DC Gearmotor, 94 rpm, 12V, TENV (1Z831)
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- DAYTON DC Gearmotor, RPM 64, 90 VDC (5LAF1)
- DAYTON DC Gearmotor, 61 rpm, 90V, TENV (1LPX9)
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- Dayton Gearmotors