Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 36, 24VDC
Mfr # 5LAG2
Zoro # G2666876
original price:
$588.31
9% off
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 196 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5LAG2
- Zoro # G2666876
- UPC # 190735346518
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1-1/2" |
Shaft Dia. (Dimension U) | 5/8" |
Keyway Size Type | 3/16 sq in |
Length Less Shaft | 11.75 in |
Keyway Size | 3/16" Sq |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 36 RPM, Maximum Torque 196 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 44:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DUBOIS W8911A MOTOR (W8911A MOTOR)
- LOC-LINE Acid Resist, Male, NPT Connector, 1/2, PK50 (57865)
- SPEEDAIRE 1/2" ID x 25 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ5)
- VIBCO Pneumatic Vibrator, 600 lb, 5500 vpm, 80psi (BVS-320)
- DAYTON Gearmotor, 63 RPM, 90vdc (6Z410)
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- DAYTON DC Gearmotor, RPM 22, 90 VDC (5LAE8)
- DAYTON DC Gearmotor, Nameplate RPM 4.4, 0.35A (52JE56)
- DAYTON DC Gearmotor, 31 rpm, 12V, TENV (1Z822)
- DAYTON DC Gearmotor, RPM 26, 24VDC (5LAG1)
- LEESON 0.06 Hp Dc Gearmotor, 150 Rpm, 90 V, 30 Frame, Tenv (M1125005.00)
- Dayton Gearmotors