Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 30, 90 VDC
Mfr # 5LAE9
Zoro # G2955495
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 266 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5LAE9
- Zoro # G2955495
- UPC # 190735346389
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Keyway Size Type | 3/16 sq in |
Keyway Size | 3/16" Sq |
Shaft Length (Dimension V) | 1-1/2" |
Length Less Shaft | 11.75 in |
Shaft Dia. (Dimension U) | 5/8" |
Overall Length | 11.68 in |
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 1 1/2 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 30 RPM, Maximum Torque 266 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 60:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN883-M12X1.5-20-B-MS Breather Valve (883-M12X1.5-20-B-MS)
- LOC-LINE Hose Segments, Black, 3/4", 25ft., 54Pcs (69540-BLK)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2DDN)
- DAYTON DC Gearmotor, 12 rpm, 12V, TENV (1LPK7)
- DAYTON Gearmotor, 152 RPM, 30 Torque, 90 VDC, TENV (1LPX8)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- DAYTON DC Gearmotor, 7 rpm, 180V, TENV (M1135231.00)
- DAYTON DC Gearmotor, 61 rpm, 90V, TENV (1LPX9)
- LEESON Parallel Shaft Gearmotors, 90V (M1135116.00)
- Dayton Gearmotors