Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 26, 24VDC
Mfr # 5LAG1
Zoro # G1804442
original price:
$522.80
5% off
new price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 266 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5LAG1
- Zoro # G1804442
- UPC # 190735346501
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1-1/2" |
Keyway Size Type | 3/16 sq in |
Keyway Size | 3/16" Sq |
Length Less Shaft | 11.75 in |
Shaft Dia. (Dimension U) | 5/8" |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 26 RPM, Maximum Torque 266 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 60:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 18 in-lb Max. Torque, 4.1 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE16)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 7/16-20, Strt (2242-4-4s)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/4-XB)
- DIXON MNPT, 1/4"xHose, Barb, 3/16" (1020304C)
- DAYTON Gearmotor, 152 RPM, 30 Torque, 90 VDC, TENV (1LPX8)
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- DAYTON DC Gearmotor, Nameplate RPM 25, 1.30A (52JE53)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- DAYTON DC Gearmotor, Nameplate RPM 1.3, 0.16A (52JE55)
- DAYTON DC Gearmotor, Nameplate RPM 45, 1.40A (52JE60)
- Dayton Gearmotors