Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 22, 90 VDC
Mfr # 5LAE8
Zoro # G0434777
original price:
$579.32
9% off
new price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 280 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5LAE8
- Zoro # G0434777
- UPC # 190735346372
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Keyway Size | 3/16" Sq |
Shaft Dia. (Dimension U) | 5/8" |
Keyway Size Type | 3/16 sq in |
Shaft Length (Dimension V) | 1-1/2" |
Length Less Shaft | 11.75 in |
Overall Length | 11.68 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 22 RPM, Maximum Torque 280 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 82:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 16.35 in OD (1601B)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- DEUBLIN Union Pop-Off 12mm (1129-584)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio (HdRS325-10/1-R)
- DAYTON DC Gearmotor, RPM 54, 12VDC (5LAF7)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- DAYTON DC Gearmotor, 12 rpm, 12V, TENV (1LPK7)
- DAYTON DC Gearmotor, 20 rpm, 90V, TENV (6Z408)
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- Dayton Gearmotors