Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 20, 12VDC
Mfr # 5LAF4
Zoro # G2853785
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 280 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5LAF4
- Zoro # G2853785
- UPC # 190735346433
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 5/8" |
Keyway Size | 3/16" Sq |
Length Less Shaft | 11.75 in |
Shaft Length (Dimension V) | 1-1/2" |
Keyway Size Type | 3/16 sq in |
Overall Length | 11.68 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 20 RPM, Maximum Torque 280 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 82:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E698 (30E698)
- GATES MegaCrimp Couplings (6G-8FJX)
- DIXON FSeries Manual Coupler 1/4", Hose, 3/8", BR (2FS3-B)
- GATES Hose Clamp, 32308 (32308)
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- DAYTON DC Gearmotor, RPM 26, 24VDC (5LAG1)
- DAYTON DC Gearmotor, 94 rpm, 12V, TENV (1Z831)
- DAYTON DC Gearmotor, 64 rpm, 12V, TENV (1Z826)
- DAYTON DC Gearmotor, 50 rpm, 12V, TENV (1Z824)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- Dayton DC Gear Motors