Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 150, 24VDC
Mfr # 5LAG5
Zoro # G0897757
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 63 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5LAG5
- Zoro # G0897757
- UPC # 190735346549
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Keyway Size Type | 3/16 sq in |
Length Less Shaft | 11.75 in |
Keyway Size | 3/16" Sq |
Shaft Dia. (Dimension U) | 5/8" |
Shaft Length (Dimension V) | 1-1/2" |
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 1 1/2 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 150 RPM, Maximum Torque 63 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 10:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.5567 in Small End/2.625 in Large End Barrel, 3-11/16 in Flange (3694833)
- ARROW PNEUMATICS Drop Leg Drain W/Metal Bowl, 1/4" (T5302W)
- WESTERN ENTERPRISES Hose Repair Kit W-C-1 Tool (WE390407)
- INTERSTATE PNEUMATICS 3/8 Inch NPT HU Hose Reusable End Brass Fitting Kit (HRPZ26-K1)
- DAYTON DC Gearmotor, 170 rpm, 12V, TENV (1Z833)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- DAYTON DC Gearmotor, RPM 54, 12VDC (5LAF7)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- DAYTON DC Gearmotor, Nameplate RPM 4.4, 0.35A (52JE56)
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- Dayton DC Gear Motors