Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 150, 12VDC
Mfr # 5LAF9
Zoro # G2210537
original price:
$522.80
8% off
new price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 63 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5LAF9
- Zoro # G2210537
- UPC # 190735346488
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Keyway Size Type | 3/16 sq in |
Keyway Size | 3/16" Sq |
Shaft Length (Dimension V) | 1-1/2" |
Shaft Dia. (Dimension U) | 5/8" |
Length Less Shaft | 11.75 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 150 RPM, Maximum Torque 63 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 10:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMX INDUSTRIES Blubird Air Hose Reel 3/8 In. X 50 Ft. (BLBBBR3850)
- POWERFLITE 3L170 17" Outside Length, 3/8" Top Width, 1 Ribs (3L170-2)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB11B5C1)
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- DAYTON DC Gearmotor, 12 rpm, 12V, TENV (1LPK7)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- DAYTON DC Gearmotor, RPM 54, 24VDC (5LAG3)
- DAYTON DC Gearmotor, 61 rpm, 90V, TENV (1LPX9)
- BOSTON GEAR Motor (PM950AT-B)
- Dayton DC Gear Motors