Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 8, 0.38A
Mfr # 52JE57
Zoro # G6617768
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 34 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE57
- Zoro # G6617768
- UPC # 00194484302429
- Country of Origin China
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1" |
Length Less Shaft | 3 in |
Shaft Dia. (Dimension U) | 5/16" |
Overall Length | 4 in |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 8 RPM, Maximum Torque 34 in-lb, Starting Torque 34 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 1430.8:1, Input Horsepower 1/200 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.45 in OD (2BK47)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-30UMS-115/1)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/8" (29HY61)
- ENERPAC Repair Kit (BD40252K)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- DAYTON DC Gearmotor, RPM 22, 90 VDC (5LAE8)
- DAYTON Gearmotor, 2.6rpm, 90vdc (6Z910)
- DAYTON Gearmotor, 63 RPM, 90vdc (6Z410)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135113.00 (M1135113.00)
- Dayton Gearmotors