Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 50, 1.10A
Mfr # 52JE54
Zoro # G6617795
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 10 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE54
- Zoro # G6617795
- UPC # 00194484302405
- Country of Origin China
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 5/16" |
Length Less Shaft | 3 in |
Shaft Length (Dimension V) | 1" |
Overall Length | 4 in |
Output Shaft Length | 1 in |
Output Shaft Diameter | 5/16 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 50 RPM, Maximum Torque 10 in-lb, Starting Torque 10 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 139.8:1, Input Horsepower 1/125 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE SPLICER 3/8 FLEXILLA REUSABLE (LMRP901375)
- MILTON P Style Plug, 3/8" FNPT, PK10 (1808)
- BVA 20 Ton Cylinder, SA, 606 In Stroke, HC2006T (HC2006T)
- MITSUBISHI Servo Motor HGKR053D (HG-KR053D)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- DAYTON DC Gearmotor, Nameplate RPM 1.3, 0.16A (52JE55)
- DAYTON DC Gearmotor, 7 rpm, 180V, TENV (M1135231.00)
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- Dayton DC Gear Motors