Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 45, 1.40A
Mfr # 52JE60
Zoro # G6617731
original price:
$77.12
13% off
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 28 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 52JE60
- Zoro # G6617731
- UPC # 00194484302450
- Country of Origin China
- Category DC Gear Motors
Dimensions
Length Less Shaft | 3.61 in |
Shaft Dia. (Dimension U) | 5/16" |
Overall Length | 4.61 in |
Shaft Length (Dimension V) | 1" |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 45 RPM, Maximum Torque 28 in-lb, Starting Torque 28 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 78.6:1, Input Horsepower 1/50 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633711M)
- SPEEDAIRE Exhaust Muffler, 10/32 NPT, 5/16 In Hex (1EJX3)
- RBC Spherical Plain Bearings (B16EL 7/8X2X1-5/8)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 13)
- DAYTON Gearmotor, 152 RPM, 30 Torque, 90 VDC, TENV (1LPX8)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- DAYTON DC Gearmotor, Nameplate RPM 0.5, 0.10A (52JE46)
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A (52JE52)
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV (1LPK4)
- DAYTON DC Gearmotor, 20 rpm, 90V, TENV (6Z408)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- Dayton DC Gear Motors