Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 4.5, 0.70A
Mfr # 52JE49
Zoro # G6617847
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 43 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE49
- Zoro # G6617847
- UPC # 00194484302351
- Country of Origin China
- Category DC Gear Motors
Dimensions
Length Less Shaft | 3 in |
Shaft Dia. (Dimension U) | 5/16" |
Shaft Length (Dimension V) | 1" |
Overall Length | 4 in |
Output Shaft Length | 1 in |
Output Shaft Diameter | 5/16 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 4.5 RPM, Maximum Torque 43 in-lb, Starting Torque 43 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 2027:1, Input Horsepower 1/325 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5, Hex Size: 13 mm (50110N-6-1/8-PK5)
- NUMATICS Repair Kit Valve Parts And Accessory (CDXP-K3)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- GATES Micro-V Belts, 430J6 (430J6)
- DAYTON DC Gearmotor, Nameplate RPM 50, 1.10A (52JE54)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (M1135234.00)
- DAYTON Gearmotor, 148rpm, 90vdc (6Z412)
- DAYTON DC Gearmotor, Nameplate RPM 4.4, 0.35A (52JE56)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- Dayton DC Gear Motors