Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 3.4, 0.50A
Mfr # 52JE48
Zoro # G6617856
original price:
$65.34
13% off
new price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 44 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE48
- Zoro # G6617856
- UPC # 00194484302344
- Country of Origin China
- Category DC Gear Motors
Dimensions
Overall Length | 4 in |
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 5/16" |
Length Less Shaft | 3 in |
Output Shaft Length | 1 in |
Output Shaft Diameter | 5/16 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 3.4 RPM, Maximum Torque 44 in-lb, Starting Torque 44 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 1575:1, Input Horsepower 1/425 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Socket KD4-1/4-A (KD4-1/4-A)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHK4)
- D&D 114" Outside Length, 2/3" Top Width, 1 Ribs (B111/5L1140)
- EATON Variable Frequency Drive, Input 480V AC (DM1-34012EB-S20S)
- DAYTON Gearmotor, 152 RPM, 30 Torque, 90 VDC, TENV (1LPX8)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- DAYTON DC Gearmotor, 31 rpm, 12V, TENV (1Z822)
- DAYTON DC Gearmotor, Nameplate RPM 45, 1.40A (52JE60)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- Dayton Gearmotors