Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 25, 1.30A
Mfr # 52JE53
Zoro # G6617801
original price:
$53.78
13% off
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 20 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 52JE53
- Zoro # G6617801
- UPC # 00194484302399
- Country of Origin China
- Category DC Gear Motors
Dimensions
Length Less Shaft | 3 in |
Shaft Dia. (Dimension U) | 5/16" |
Shaft Length (Dimension V) | 1" |
Overall Length | 4 in |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 25 RPM, Maximum Torque 20 in-lb, Starting Torque 20 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 273.8:1, Input Horsepower 1/125 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- ZORO SELECT Barbed Hose Fitting, 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB050SS)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3211FG-N02-11S)
- CONTINENTAL Water Hose, 3" ID x 20 ft., Green (GH300-20CE-G)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- DAYTON DC Gearmotor, 50 rpm, 12V, TENV (1Z824)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV (1LPK4)
- DAYTON DC Gearmotor, Nameplate RPM 12, 1.30A (52JE51)
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- Dayton DC Gear Motors