Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 22, 1.40A
Mfr # 52JE59
Zoro # G6617740
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 50 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE59
- Zoro # G6617740
- UPC # 00194484302443
- Country of Origin China
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 5/16" |
Overall Length | 4.61 in |
Length Less Shaft | 3.61 in |
Shaft Length (Dimension V) | 1" |
Output Shaft Length | 1 in |
Output Shaft Diameter | 5/16 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 22 RPM, Maximum Torque 50 in-lb, Starting Torque 50 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 300:1, Input Horsepower 1/50 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA46-025E)
- DDS Shaft Seal, TC, 63mm ID, Nitrile Rubber (638009TC)
- GAST Repair Kit 4Am Rev Nema Sp K206A (K206A)
- FREEMAN Z1414MMBC 1/4" x 1/4" Male to Male Brass Barbed Coupler (Z1414MMBC)
- DAYTON DC Gearmotor, RPM 54, 24VDC (5LAG3)
- DAYTON DC Gearmotor, 7 rpm, 180V, TENV (M1135231.00)
- DAYTON Gearmotor, 2.6rpm, 90vdc (6Z910)
- DAYTON DC Gearmotor, RPM 64, 90 VDC (5LAF1)
- DAYTON DC Gearmotor, 94 rpm, 12V, TENV (1Z831)
- DAYTON Gearmotor, 152 RPM, 30 Torque, 90 VDC, TENV (1LPX8)
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- Dayton DC Gear Motors