Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 17, 1.40A
Mfr # 52JE52
Zoro # G6617810
original price:
$53.89
13% off
new price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 30 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE52
- Zoro # G6617810
- UPC # 00194484302382
- Country of Origin China
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 5/16" |
Length Less Shaft | 3 in |
Overall Length | 4 in |
Shaft Length (Dimension V) | 1" |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 17 RPM, Maximum Torque 30 in-lb, Starting Torque 30 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 384:1, Input Horsepower 1/125 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-53)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009 2NSL)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1725 rpm, 48Z (6XJ06)
- TRITAN Insert Ball Brng, CSA, 7/8in dia, 3147.33lb (CSA205-14)
- DAYTON DC Gearmotor, 7 rpm, 180V, TENV (M1135231.00)
- DAYTON DC Gearmotor, RPM 54, 24VDC (5LAG3)
- DAYTON DC Gearmotor, Nameplate RPM 4.4, 0.35A (52JE56)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- DAYTON DC Gearmotor, Nameplate RPM 8.8, 1.00A (52JE50)
- DAYTON Gearmotor, 29 RPM, 156 Torque, 90 VDC, TENV (1LPY2)
- Dayton Gearmotors