Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 1.5, 0.30A
Mfr # 52JE47
Zoro # G6617865
product price: $55.05
/ea
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 46 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE47
- Zoro # G6617865
- UPC # 00194484302337
- Country of Origin China
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1" |
Overall Length | 4 in |
Length Less Shaft | 3 in |
Shaft Dia. (Dimension U) | 5/16" |
Output Shaft Length | 1 in |
Output Shaft Diameter | 5/16 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 1.5 RPM, Maximum Torque 46 in-lb, Starting Torque 46 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 3822:1, Input Horsepower 1/2800 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz Brush Top Can (13018)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SBFL205-16G)
- BAILEY Double Shielded Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150679 (150679)
- SUPCO Cast Unit Bearing Motor, 50W, 230V, CCW (SM504)
- DAYTON Gearmotor, 42 RPM, 105 Torque, 90 VDC, TENV (1LPY1)
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- DAYTON DC Gearmotor, RPM 22, 90 VDC (5LAE8)
- DAYTON Gearmotor, 8.3rpm, 24vdc (4ZJ45)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- DAYTON DC Gearmotor, RPM 54, 12VDC (5LAF7)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- Dayton Gearmotors