Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 12, 1.30A
Mfr # 52JE51
Zoro # G6617829
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 40 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE51
- Zoro # G6617829
- UPC # 00194484302375
- Country of Origin China
- Category DC Gear Motors
Dimensions
Overall Length | 4 in |
Length Less Shaft | 3 in |
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 5/16" |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 12 RPM, Maximum Torque 40 in-lb, Starting Torque 40 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 594.4:1, Input Horsepower 1/125 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Draincock 1/4In Pipe Thread (145)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6KP31)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-51)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A (52JE52)
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- DAYTON DC Gearmotor, 31 rpm, 12V, TENV (1Z822)
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- DAYTON DC Gearmotor, Nameplate RPM 50, 1.10A (52JE54)
- DAYTON Gearmotor, 152 RPM, 30 Torque, 90 VDC, TENV (1LPX8)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (M1135234.00)
- Dayton Gearmotors