Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 12, 0.38A
Mfr # 52JE58
Zoro # G6617759
original price:
$75.88
13% off
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 24 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 52JE58
- Zoro # G6617759
- UPC # 00194484302436
- Country of Origin China
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 5/16" |
Shaft Length (Dimension V) | 1" |
Overall Length | 4 in |
Length Less Shaft | 3 in |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 12 RPM, Maximum Torque 24 in-lb, Starting Torque 24 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 938.2:1, Input Horsepower 1/200 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- GATES PowerGrip Timing Belts, 660H100 (660H100)
- COXREELS Hand Crank Hose Reel 3/4inx250ft 5000PSI (HP1125-5-250)
- DIXON Hose Barb Fitting with Brass Cap, 9/16-18 x 1/4 in Nominal, 37Deg Female JIC Swivel x Push-On Hose B (2880409CBC)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- DAYTON DC Gearmotor, 170 rpm, 12V, TENV (1Z833)
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- DAYTON DC Gearmotor, Nameplate RPM 3.4, 0.50A (52JE48)
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- LEESON 0.50 Hp Dc Gearmotor, 33 Rpm, 90 V, 48Y Frame, Tefc (108708.00)
- Dayton DC Gear Motors