Shop All AC Gear Motors
Dayton
DC Gearmotor, 94.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 90V DC Voltage
Mfr # 3XA82
Zoro # G3457185
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 94 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3XA82
- Zoro # G3457185
- UPC # 190735295885
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Keyway Size Type | 3/16 sq in x 1 in |
Shaft Length (Dimension V) | 1 1/2 in |
Overall Length | 9.88 in |
Keyway Size | 3/16" Square x 1" |
Shaft Dia. (Dimension U) | 5/8 in |
Height (Dimension O) | 4.9375 in |
Overall Height | 4.94 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 30 RPM, Maximum Torque 94 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 60:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Oversized Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9007-0604)
- CLIMAX METAL PRODUCTS C-037-S Set Screw Collar (C-037-S)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 2, 14 oz (41150)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AL203060, Pressure Line, 10 micron, Outside-In (MF0058760)
- DAYTON AC Gearmotor, 711.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX6)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z073)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL8)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z077)
- DAYTON AC Gearmotor, 327.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z392)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE18)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 9.6 RPM Nameplate RPM, 90V DC Voltage (6Z912)
- Dayton Gearmotors