Shop All DC Gear Motors
Dayton
DC Gearmotor, 94 rpm, 12V, TENV
Mfr # 1Z831
Zoro # G2073766
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 102 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1Z831
- Zoro # G2073766
- UPC # 190735150603
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 10.13 in |
Shaft Dia. (Dimension U) | 5/8 in |
Overall Length | 11.63 in |
Shaft Length (Dimension V) | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Height | 3.5 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 94 RPM, Maximum Torque 102 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Gear Ratio 19:1, Input Horsepower 4/25 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229713)
- FESTO Filter LF-M7-D-5M-MICRO-B (LF-M7-D-5M-MICRO-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/2, PK3 (CB101220)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCF209-27)
- DAYTON DC Gearmotor, 12 rpm, 12V, TENV (1LPK7)
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- DAYTON Gearmotor, 8.3rpm, 24vdc (4ZJ45)
- DAYTON DC Gearmotor, RPM 22, 90 VDC (5LAE8)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135113.00 (M1135113.00)
- Dayton DC Gear Motors