Shop All AC Gear Motors
Dayton
DC Gearmotor, 90.0 in-lb Max. Torque, 165 RPM Nameplate RPM, 90V DC Voltage
Mfr # 2H573
Zoro # G2881252
original price:
$536.84
12% off
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 90 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2H573
- Zoro # G2881252
- UPC # 190735219294
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.13 in |
Overall Length | 13.63 in |
Shaft Dia. (Dimension U) | 5/8 in |
Shaft Length (Dimension V) | 1 1/2 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 165 RPM, Maximum Torque 90 in-lb, Overhung Load Capacity 200 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 11:1, Input Horsepower 1/4 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle Throughout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-1/4in.Bore dia. (1610 X 1-1/4)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Black (TIUB01B-33)
- DAYTON AC Gearmotor, 550.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP5)
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 6.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD98)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z075)
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE30)
- DAYTON AC Gearmotor, 299.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU1)
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL9)
- DAYTON AC Gearmotor, 72 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD96)
- Dayton AC Gear Motors