Shop All DC Gear Motors
Dayton
DC Gearmotor, 9 rpm, 12V, TENV
Mfr # 1LPV7
Zoro # G0835466
original price:
$266.41
13% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 50 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPV7
- Zoro # G0835466
- UPC # 190735144374
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 6.13 in |
Overall Length | 6.88 in |
Shaft Length (Dimension V) | 3/4 in |
Dimension A | 6.2 in |
Keyway Size Type | Flat |
Shaft Dia. (Dimension U) | 5/16" |
Keyway Size | Flat |
Output Shaft Length | 3/4 in |
Output Shaft Diameter | 5/16 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 9 RPM, Maximum Torque 50 in-lb, Overhung Load Capacity 50 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 273:1, Input Horsepower 1/30 hp, Output Shaft Diameter 5/16 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Desiccant Breather, ABS Plastic (WG-060418-S)
- LUBESITE Grease Refill Kit (900)
- USA INDUSTRIALS Aftermarket Electric Machinery Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP500W)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- DAYTON DC Gearmotor, RPM 54, 24VDC (5LAG3)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- DAYTON DC Gearmotor, Nameplate RPM 25, 1.30A (52JE53)
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV (1LPK4)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- Dayton DC Gear Motors