Shop All DC Gear Motors
Dayton
DC Gearmotor, 64 rpm, 12V, TENV
Mfr # 1Z826
Zoro # G2277904
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 150 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1Z826
- Zoro # G2277904
- UPC # 190735150597
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1 1/2 in |
Length Less Shaft | 10.13 in |
Overall Length | 11.63 in |
Shaft Dia. (Dimension U) | 5/8 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Height | 3.5 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 64 RPM, Maximum Torque 150 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Gear Ratio 28:1, Input Horsepower 4/25 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117119.00)
- DEUBLIN Union 3/8 NPT RH (57-000-001030)
- INGERSOLL-RAND Switch, Float (32201527)
- SOLBERG Filter/Silencer, Inlet (PS-04-050)
- DAYTON DC Gearmotor, 20 rpm, 90V, TENV (6Z408)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- Dayton Gearmotors