Shop All DC Gear Motors
Dayton
DC Gearmotor, 62 rpm, 90V, TENV
Mfr # M1135218.00
Zoro # G3021803
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 220 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # M1135218.00
- Zoro # G3021803
- UPC # 190735369197
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Dimension XL | 13.31" |
Shaft Dia. (Dimension U) | 3/4 in |
Dimension XH | 11.31" |
Length Less Shaft | 11.31 in |
Overall Length | 12.94 in |
Shaft Length (Dimension V) | 1 5/8 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Height | 4 in |
Output Shaft Length | 1 5/8 in |
Keyway Length | 1 in |
Overall Height | 5.57 in |
Mount Hole Center-to-Center Length | 2.5 in |
Overall Width | 6 in |
Keyway Depth | 1 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Width | 5 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 62 RPM, Maximum Torque 220 in-lb, Overhung Load Capacity 303 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Any Angle, Gear Ratio 43:1, Input Horsepower 1/4 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6307ZR, Deep Groove BBear, Single Row 90Mm (6307ZR)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Metric Kit (8104)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906-2RS (61906 2RS PRX)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-107D1)
- DAYTON DC Gearmotor, RPM 40, 90 VDC (5LAF0)
- DAYTON DC Gearmotor, Nameplate RPM 25, 1.30A (52JE53)
- DAYTON DC Gearmotor, 12 rpm, 12V, TENV (1LPK7)
- DAYTON DC Gearmotor, Nameplate RPM 4.4, 0.35A (52JE56)
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A (52JE52)
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- Dayton Gearmotors