Shop All DC Gear Motors
Dayton
DC Gearmotor, 61 rpm, 90V, TENV
Mfr # 1LPX9
Zoro # G3358241
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 78 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPX9
- Zoro # G3358241
- UPC # 190735144565
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Keyway Size | 9/50" Square x 1" |
Shaft Length (Dimension V) | 1 3/8 in |
Overall Length | 10.38 in |
Length Less Shaft | 8.88 in |
Shaft Dia. (Dimension U) | 3/4 in |
Keyway Size Type | 9/50 sq in x 1 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 3/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 61 RPM, Maximum Torque 78 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 26:1, Input Horsepower 1/10 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase General Purpose AC Motor, 3/4 HP, 208-230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM (M009047)
- TIMKEN TRB Single Cone Cntrl Stand <4 OD, NP102036-2 (NP102036-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FEM-251-4FP-NL)
- DAYTON Motor Dual Run Cap, 80/10 MFD, 370V, Round (6FLR7)
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- DAYTON DC Gearmotor, RPM 22, 90 VDC (5LAE8)
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- DAYTON DC Gearmotor, RPM 54, 24VDC (5LAG3)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- Dayton Gearmotors