Shop All Universal AC-DC Gearmotors
Dayton
DC Gearmotor, 6 rpm, 12V, TENV
Mfr # 1LPK9
Zoro # G3003533
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Motor Type Permanent Magnet DC
- Gearmotor Voltage 12V DC
- Shaft Orientation Parallel
- Enclosure TENV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPK9
- Zoro # G3003533
- UPC # 190735143988
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Length Less Shaft | 8.5 in |
Keyway Size | #605 Woodruff Key |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Length | 10 in |
Shaft Length (Dimension V) | 1 1/2 in |
Keyway Size Type | #605 Woodruff Key |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 6 RPM, Maximum Torque 500 in-lb, Overhung Load Capacity 250 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 267:1, Input Horsepower 1/15 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- CAMPBELL HAUSFELD Filter/Regulator/Lubricator, 1/2" NPT (PA211400AV)
- TRITAN Two Grv Cast Iron Variable Pitch Sheave, 1 1/8-in. Bre, Fnshd Bre w/Keyway and Set Scrw, 2.38-in. OD (2VP56 X 1 1/8)
- TRITAN Single Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2-in. OD (AK20 X 5/8)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (3M329)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ4)
- DAYTON AC Gearmotor, 15 rpm, TEFC, 115/230V (4Z518)
- DAYTON AC Gearmotor, 14 rpm, TEFC, 115V (2Z817)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA4)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA3)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA7)
- Dayton Universal AC-DC Gearmotors