Shop All DC Gear Motors
Dayton
DC Gearmotor, 58 rpm, 12V, TENV
Mfr # 1LPK2
Zoro # G3490261
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 75 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPK2
- Zoro # G3490261
- UPC # 190735143919
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Keyway Size Type | #605 Woodruff Key |
Keyway Size | #605 Woodruff Key |
Shaft Dia. (Dimension U) | 3/4 in |
Length Less Shaft | 8.5 in |
Overall Length | 10 in |
Shaft Length (Dimension V) | 1 1/2 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 1/2 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 58 RPM, Maximum Torque 75 in-lb, Overhung Load Capacity 250 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 55:1, Input Horsepower 1/10 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Adapter, 35" 1/2"Female-3/8"Male Long Im (46175)
- CAMOZZI Filter Element, 5 Um #Hdpe, (C104-F21/3)
- PLEWS-EDELMANN Pistol Style Grease Gun Kit with 3-1/2" Ext and 3 oz Cart (30-132)
- SMC Valve Manifold, 6 Station, 1/4 NPT (SS5Y5-42-06-02T)
- DAYTON DC Gearmotor, Nameplate RPM 1.5, 0.30A (52JE47)
- DAYTON Gearmotor, 152 RPM, 30 Torque, 90 VDC, TENV (1LPX8)
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- DAYTON DC Gearmotor, Nameplate RPM 3.4, 0.50A (52JE48)
- Dayton Gearmotors