Shop All DC Gear Motors
Dayton
DC Gearmotor, 50 rpm, 12V, TENV
Mfr # 1Z824
Zoro # G1374073
original price:
$378.39
10% off
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 183 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1Z824
- Zoro # G1374073
- UPC # 190735150580
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 11.63 in |
Length Less Shaft | 10.13 in |
Shaft Length (Dimension V) | 1-1/2" |
Shaft Dia. (Dimension U) | 5/8" |
Output Shaft Length | 1 1/2 in |
Output Shaft Height | 3.5 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 50 RPM, Maximum Torque 183 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Gear Ratio 36:1, Input Horsepower 1/6 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (AK4478)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-06-25)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 5 gal., Pail (MM2000803)
- DIXON F Series Industrial Female Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressu (2FF3-S)
- DAYTON Gearmotor, 8.3rpm, 24vdc (4ZJ45)
- DAYTON DC Gearmotor, RPM 40, 90 VDC (5LAF0)
- DAYTON DC Gearmotor, Nameplate RPM 50, 1.10A (52JE54)
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- DAYTON DC Gearmotor, Nameplate RPM 8.8, 1.00A (52JE50)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- Dayton DC Gear Motors