Shop All Universal AC-DC Gearmotors
Dayton
DC Gearmotor, 46 rpm, 90V, TENV
Mfr # 1LPK6
Zoro # G2993286
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Motor Type Permanent Magnet DC
- Shaft Orientation Parallel
- Enclosure TENV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPK6
- Zoro # G2993286
- UPC # 190735143957
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Length Less Shaft | 8.5 in |
Keyway Size Type | #605 Woodruff Key |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Length | 10 in |
Shaft Length (Dimension V) | 1 1/2 in |
Keyway Size | #605 Woodruff Key |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 46 RPM, Maximum Torque 75 in-lb, Overhung Load Capacity 250 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 38:1, Input Horsepower 1/15 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 10.75" OD (2BK110H)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936719Q, Return Line, 25 micron (ZX-936719Q)
- GATES Truflex V-Belts, 5L370 (5L370)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-68)
- DAYTON DC Gearmotor, 13 rpm, 90V, TENV (1LPK8)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA2)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ6)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- DAYTON DC Gearmotor, 42 rpm, 12V, TENV (1LPK3)
- DAYTON AC/DC Gearmotor, 55 rpm, 115V, Open Vented (1LPZ7)
- DAYTON AC/DC Gearmotor, 55 rpm, 115V, Open Vented (1LPZ5)
- Dayton Universal AC-DC Gearmotors