Shop All AC Gear Motors
This Product is Discontinued
Dayton
Dc Gearmotor, 43.0 in.-lb. Max. Torque, 4.5 Nameplate RPM, 12 V DC Voltage (Discontinued)
Mfr # 2L006
Zoro # G3445111
This Product is Discontinued
Key Features
- Gearmotor Voltage 12 V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 43.0 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2L006
- Zoro # G3445111
- UPC # 190735221235
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3 in |
Shaft Length (Dimension V) | 1 in |
Dimension L | 3 3/50 in |
Overall Length | 4 in |
Shaft Dia. (Dimension U) | 5/16 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 1217:1, Application For Industrial and Agricultural Valve Actuators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.