Shop All Universal AC-DC Gearmotors
Dayton
DC Gearmotor, 42 rpm, 12V, TENV
Mfr # 1LPK3
Zoro # G0975073
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Motor Type Permanent Magnet DC
- Shaft Orientation Parallel
- Enclosure TENV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPK3
- Zoro # G0975073
- UPC # 190735143926
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Keyway Size | #605 Woodruff Key |
Shaft Dia. (Dimension U) | 3/4" |
Keyway Size Type | #605 Woodruff Key |
Overall Length | 10 in |
Shaft Length (Dimension V) | 1-1/2" |
Length Less Shaft | 8.5 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 1/2 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 42 RPM, Maximum Torque 75 in-lb, Overhung Load Capacity 250 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 38:1, Input Horsepower 1/10 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 3/8In. I.D., (117-3-550)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-05A)
- LEESON 2Hp Gen Purp Motor, 3Phase, 3600 Rpm, 208-230/460V, 145Tc Frame, Tefc (122167.00)
- CONRADER Pilot Valve, 1200 psi, 3/8in.NPT, 2-1/4in.L (RCL-S-HU-95-125)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ9)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA5)
- DAYTON AC Gearmotor, 97 rpm, TEFC, 115/230V (4Z522)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA6)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ8)
- DAYTON AC Gearmotor, 45 rpm, TEFC, 115/230V (4Z520)
- Dayton Gearmotors