Shop All DC Gear Motors
Dayton
DC Gearmotor, 360 rpm, 90V, TENV
Mfr # 3XA77
Zoro # G2853715
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 14 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3XA77
- Zoro # G2853715
- UPC # 190735295830
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1 1/2 in |
Keyway Size Type | 3/16 sq in x 1 in |
Keyway Size | 3/16" Square x 1" |
Shaft Dia. (Dimension U) | 5/8 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 360 RPM, Maximum Torque 14 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 5:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Oversized Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 3 In. (FCR-3)
- DAYTON Motor, PSC, 1/6 HP, 1650 RPM, 115V, 48Y, OAO (4HZ60)
- CARLISLE AP64 Super Blue Ribbon V-Belt (AP64)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C03, Pressure Line, 3 micron, Outside-In (MF0058752)
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- DAYTON DC Gearmotor, RPM 40, 90 VDC (5LAF0)
- DAYTON Gearmotor, 42 RPM, 105 Torque, 90 VDC, TENV (1LPY1)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (M1135234.00)
- DAYTON DC Gearmotor, Nameplate RPM 8.8, 1.00A (52JE50)
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV (1LPK4)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- Dayton Gearmotors