Shop All AC Gear Motors
Dayton
DC Gearmotor, 341.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 90V DC Voltage
Mfr # M1135232.00
Zoro # G2595241
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 341 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # M1135232.00
- Zoro # G2595241
- UPC # 190735369333
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 9.31 in |
Shaft Dia. (Dimension U) | 3/4" |
Overall Length | 10.94 in |
Dimension XH | 9.31" |
Dimension XL | 11.31" |
Shaft Length (Dimension V) | 1-5/8" |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Width | 3/16 in |
Output Shaft Height | 4 in |
Keyway Depth | 1 in |
Keyway Length | 1 in |
Mount Hole Center-to-Center Width | 5 in |
Overall Width | 6 in |
Overall Height | 5.57 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 5/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 14 RPM, Maximum Torque 341 in-lb, Overhung Load Capacity 465 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Any Angle, Gear Ratio 180:1, Input Horsepower 1/8 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Oilers 6-Oz Pump (600)
- NSK NSK-6205Z, 6200 Series Single Row Deep Groove Ball Bearing, 6205Z (6205Z)
- CONTINENTAL CONTITECH B90 Wrapped V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (B90)
- FESTO Rod Clevis SG-M20X1, 5 (SG-M20X1,5)
- DAYTON AC Gearmotor, 69.0 in-lb Max. Torque, 288 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDZ3)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K352)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 90V DC Voltage (1LPW3)
- DAYTON AC Gearmotor, 46.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L521)
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z078)
- DAYTON AC Gearmotor, 287.0 in-lb Max. Torque, 92 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU3)
- DAYTON AC Gearmotor, 45.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE14)
- Dayton Gearmotors