Shop All DC Gear Motors
This Product is Discontinued
Dayton
DC Gearmotor, 27 rpm, 90V, TENV (Discontinued)
Mfr # M1135236.00
Zoro # G1596621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 305 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # M1135236.00
- Zoro # G1596621
- UPC # 190735369371
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1-5/8" |
Dimension XL | 13.31" |
Dimension XH | 11.31" |
Overall Length | 12.94 in |
Length Less Shaft | 11.31 in |
Shaft Dia. (Dimension U) | 3/4" |
Mount Hole Center-to-Center Width | 5 in |
Overall Width | 6 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Length | 1 5/8 in |
Output Shaft Height | 4 in |
Output Shaft Diameter | 3/4 in |
Keyway Length | 1 in |
Keyway Width | 3/16 in |
Keyway Depth | 1 in |
Overall Height | 5.57 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 27 RPM, Maximum Torque 305 in-lb, Overhung Load Capacity 374 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Any Angle, Gear Ratio 91:1, Input Horsepower 1/8 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.