Shop All AC Gear Motors
Dayton
DC Gearmotor, 254.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 24V DC Voltage
Mfr # 1L848
Zoro # G2863174
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 24V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 254 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L848
- Zoro # G2863174
- UPC # 190735143735
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 10.38 in |
Overall Length | 11.38 in |
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 3/4 in |
Output Shaft Length | 1 in |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 30 RPM, Maximum Torque 254 in-lb, Overhung Load Capacity 291 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 60:1, Input Horsepower 1/8 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Needle with Thrust Ball on Output Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer Twin Shaft (F71340KB5H6T1)
- ARROW PNEUMATICS Ekf408 Element For F408-12Fwdb (EKF408)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 16 Oz Non Aerosol (03039)
- ARO Valve, Check, 1/8 In NPT (104104-C01)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 120 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN9)
- DAYTON DC Gearmotor, 77.0 in-lb Max. Torque, 94 RPM Nameplate RPM, 90V DC Voltage (4Z381)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP1)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z077)
- DAYTON AC Gearmotor, 240.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K353)
- DAYTON DC Gearmotor, 1,087.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 90V DC Voltage (6Z406)
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 12V DC Voltage (1LNH1)
- Dayton AC Gear Motors