Shop All AC Gear Motors
Dayton
DC Gearmotor, 250.0 in-lb Max. Torque, 8.7 RPM Nameplate RPM, 90V DC Voltage
Mfr # 6A194
Zoro # G3097166
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 250 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6A194
- Zoro # G3097166
- UPC # 190735359594
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 8.25 in |
Shaft Length (Dimension V) | 1 1/2 in |
Overall Length | 9.75 in |
Shaft Dia. (Dimension U) | 5/8 in |
Overall Height | 5.13 in |
Keyway Width | 3/16 in |
Keyway Depth | 1 in |
Output Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 1.5 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Height | 3.5 in |
Mount Hole Center-to-Center Width | 4 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 8.7 RPM, Maximum Torque 250 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Gear Ratio 208:1, Input Horsepower 1/20 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Panel Wall Shutter Motor Pack (24N065)
- D&D 2057mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2057)
- ENERPAC FZ1660, High Pressure Fitting, Swivel, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Female (FZ1660)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E677)
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 1.3 RPM Nameplate RPM, 90V DC Voltage (2H594)
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE25)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 350 RPM Nameplate RPM, 90V DC Voltage (2H571)
- DAYTON AC Gearmotor, 876.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4FDY8)
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU4)
- DAYTON AC Gearmotor, 605.0 in-lb Max. Torque, 84 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY5)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE05)
- Dayton Gearmotors