Shop All AC Gear Motors
Dayton
DC Gearmotor, 250.0 in-lb Max. Torque, 3 RPM Nameplate RPM, 90V DC Voltage
Mfr # 1LRA8
Zoro # G3329094
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 250 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LRA8
- Zoro # G3329094
- UPC # 190735144824
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Keyway Size Type | #404 Woodruff Key |
Shaft Dia. (Dimension U) | 1/2 in |
Shaft Length (Dimension V) | 1 5/8 in |
Keyway Size | #404 Woodruff Key |
Output Shaft Height | 2.63 in |
Output Shaft Length | 1 5/8 in |
Output Shaft Diameter | 1/2 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Output Location Right Hand, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 3 RPM, Maximum Torque 250 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Output Shaft Height 2.63 in, Mounting Orientation Any Angle, Gear Ratio 525:1, Input Horsepower 1/20 hp, Output Shaft Diameter 1/2 in, Bearing Type Porous Bronze Sleeve on Case, Sleeve on Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB07525-300)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 3.9 GPM (1070035)
- DYNABRADE Safety Lever Assembly (51949)
- NSK NSK-LM501349, Tapered Inch Roller Bearing, LM501349 (LM501349)
- DAYTON AC Gearmotor, 7.3 in-lb Max. Torque, 35 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE31)
- DAYTON DC Gearmotor, 27.0 in-lb Max. Torque, 180 RPM Nameplate RPM, 90V DC Voltage (3XA78)
- DAYTON AC Gearmotor, 70.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE11)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z402)
- DAYTON AC Gearmotor, 322.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z386)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (096038.00)
- DAYTON AC Gearmotor, 105.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z394)
- Dayton Gearmotors