Shop All AC Gear Motors
Dayton
DC Gearmotor, 25.0 in-lb Max. Torque, 500 RPM Nameplate RPM, 90V DC Voltage
Mfr # M1135228.00
Zoro # G3211756
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 25 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # M1135228.00
- Zoro # G3211756
- UPC # 190735369296
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.31 in |
Shaft Length (Dimension V) | 1 5/8 in |
Shaft Dia. (Dimension U) | 3/4 in |
Dimension XL | 13.31" |
Overall Length | 12.94 in |
Dimension XH | 11.31" |
Mount Hole Center-to-Center Width | 5 in |
Output Shaft Length | 1 5/8 in |
Overall Height | 5.57 in |
Keyway Length | 1 in |
Keyway Width | 3/16 in |
Output Shaft Height | 4 in |
Mount Hole Center-to-Center Length | 2.5 in |
Overall Width | 6 in |
Keyway Depth | 1 in |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 500 RPM, Maximum Torque 25 in-lb, Overhung Load Capacity 194 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Any Angle, Gear Ratio 5:1, Input Horsepower 1/4 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE 14 oz Cartridge White (50350)
- SPEEDAIRE Rod Clevis, 3/4 In, 7/8 In Bore (NY-075)
- INDUSTRIAL GOLD Synthetic, 20 Weight, Special Blend Rotary Screw Compressor Oil, Rs8000 (RS8000)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS144-25K)
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K396)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 15 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX4)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z077)
- DAYTON AC Gearmotor, 68.0 in-lb Max. Torque, 113 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096035.00)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 153 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z844)
- DAYTON AC Gearmotor, 240.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K353)
- BISON GEAR & ENGINEERING AC Gearmotor, 570.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0150F)
- Dayton Gearmotors